Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 8mm, 2024 Aluminum
Mfr # MCL-8-A
Zoro # G1183761
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 18 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-8-A
- Zoro # G1183761
- UPC # 634529012864
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Details
Material | 2024 Aluminum |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Screw Material | Alloy Steel |
Item - Shaft Collars | Shaft Collar |
Material - Collars | 2024 Aluminum |
Item | Shaft Collar |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Bore Type - Collars | Plain Bore |
System of Measurement | Metric |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-61801-2RS1, Thin Section Ball Brgs, 618012RS1 (61801-2RS1)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-41)
- RULAND Shaft Collar, Clamp, 1Pc, 7mm, 2024 Aluminum (MCL-7-A)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, Alum (CL-6-A)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- Ruland Couplings, Collars, & Adapters