Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 80mm, 303 SS
Mfr # MCL-80-SS
Zoro # G0585794
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 108 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-80-SS
- Zoro # G0585794
- UPC # 634529012901
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 108 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 113.8 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M8 |
Bore Diameter | 80 mm |
Clearance Diameter | 113.8 mm |
Collar Width | 19 mm |
For Shaft Diameter | 80 mm |
Screw Length | 25 mm |
Collar Outside Diameter | 108 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 80 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Clearance Diameter 113.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- D&D 224" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5V2240)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6322ZZ)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, 303 SS (SP-31-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Anodized Aluminum (MCL-4E-AN)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- CLIMAX METAL PRODUCTS M2C-65-S Metric Two-Piece Clamping Collar (M2C-65-S)
- Ruland Couplings, Collars, & Adapters