Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 7mm, 2024 Aluminum
Mfr # MCL-7-A
Zoro # G1247897
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 18 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-7-A
- Zoro # G1247897
- UPC # 634529012796
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 18 mm |
Bore Diameter | 7 mm |
Collar Width | 9 mm |
Clearance Diameter | 22.4 mm |
For Shaft Diameter | 7 mm |
Screw Thread Size | M3 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 7 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable SIM-M8-4GD-5-PU (SIM-M8-4GD-5-PU)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (CB050808)
- MONARCH Poly Reservoir (500206414185)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 316 SS (CL-16-ST)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 17mm, 303 Stainless Steel (MSPB-17-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- GLOBAL G2SC-250-SS Two-Piece Clamping Collar (G2SC-250-SS)
- Ruland Shaft Collars