Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 7/8 In, Steel
Mfr # WCL-14-F
Zoro # G8320462
original price:
$40.81
7% off
new price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WCL-14-F
- Zoro # G8320462
- UPC # 634529075821
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | 1/4"-28 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 7/8 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.92 in |
For Shaft Diameter | 7/8 in |
Collar Outside Diameter | 1 5/8 in |
Collar Width | 1 1/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1 1/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- DAYTON Shaft Extender Kit, 1/4 Dia x 4-1/2 L (12N973)
- GAST Muff Foam Sub8/Cp 10 Aj121D (AJ121D)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, 303 SS (SP-18-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS (SP-30-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- CLIMAX METAL PRODUCTS C-237 Set Screw Collar (C-237)
- Ruland Shaft Collars