Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 7/8 In, Plastic
Mfr # CL-14-P
Zoro # G2824005
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Acetal Plastic
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-14-P
- Zoro # G2824005
- UPC # 634529080726
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.916 in |
Collar Width | 1/2 in |
Bore Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Clearance Diameter | 1.92 in |
Collar Outside Diameter | 1 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Bore Width 1/2 in, Collar Material Finish Plain, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO 6311 C3, Ball Brg Over 100Mm (6311 C3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- BANDO Double V-Belt, Bb77 (BB77)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- Ruland Couplings, Collars, & Adapters