Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 70mm, Steel
Mfr # MCL-70-F
Zoro # G2464287
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 98 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-70-F
- Zoro # G2464287
- UPC # 634529012826
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 98 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 104.5 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M8 |
Bore Diameter | 70 mm |
Collar Width | 19 mm |
Screw Length | 25 mm |
For Shaft Diameter | 70 mm |
Clearance Diameter | 104.5 mm |
Collar Outside Diameter | 98 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 70 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 98 mm, Inside Height to Flat Not Applicable, Clearance Diameter 104.5 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 50mm, Steel (MCL-50-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- Ruland Couplings, Collars, & Adapters