Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 70mm, 303 SS
Mfr # MCL-70-SS
Zoro # G1554217
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 98 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-70-SS
- Zoro # G1554217
- UPC # 634529012833
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 98 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 104.5 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 104.5 mm |
For Shaft Diameter | 70 mm |
Bore Diameter | 70 mm |
Screw Thread Size | M8 |
Screw Length | 25 mm |
Collar Width | 19 mm |
Collar Outside Diameter | 98 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 70 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 98 mm, Inside Height to Flat Not Applicable, Clearance Diameter 104.5 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Plastic Measures, 5 qt. (41903)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.4 inch OD (4C50SK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Alum (MSP-50-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Alum (CL-4-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- CLIMAX METAL PRODUCTS 2C-131 Two-Piece Clamping Collar (2C-131)
- Ruland Couplings, Collars, & Adapters