Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 5mm, 2024 Aluminum
Mfr # MCL-5-A
Zoro # G2893423
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 16 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-5-A
- Zoro # G2893423
- UPC # 634529012628
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 16 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 20.8 mm |
Details
Material | 2024 Aluminum |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Screw Material | Alloy Steel |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Bore Type - Collars | Plain Bore |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Metric |
Material - Collars | 2024 Aluminum |
Item | Shaft Collar |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-11)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.75 inch OD (5B44SD)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 17mm, 303 Stainless Steel (MSPB-17-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- Ruland Shaft Collars