Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 5/8 In, Steel
Mfr # CL-10-F
Zoro # G0467284
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-10-F
- Zoro # G0467284
- UPC # 634529000021
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 7/16 in |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 5/16 in |
For Shaft Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Bore Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore, 129mm Overall L (UCST207-20)
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (FE1028SF)
- SENQCIA INSPIRE SERIES 40 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40OL)
- RULAND Shaft Collar, Clamp, 1Pc, 13/16 In, Steel (CL-13-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (SP-26-F)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- Ruland Shaft Collars