Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 5/8 In, Alum
Mfr # CL-10-A
Zoro # G1381414
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-10-A
- Zoro # G1381414
- UPC # 634529000014
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.5 in |
Collar Width | 7/16 in |
Bore Diameter | 5/8 in |
For Shaft Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6520 06-04, Male Elbow Swivel, 3/8" OD X 1/4" NPT (P6520 06-04)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS7ZZ (MS-7-ZZ)
- LINCOLN LUBRICATION Long Stem Air Nipple (11659)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- CLIMAX METAL PRODUCTS M2C-20 Metric Two-Piece Clamping Collar (M2C-20)
- Ruland Shaft Collars