Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 5/8 In, 303 SS
Mfr # CL-10-SS
Zoro # G0520834
original price:
$13.99
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-10-SS
- Zoro # G0520834
- UPC # 634529000038
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 7/16 in |
Screw Thread Size | #10-32 |
Bore Diameter | 5/8 in |
For Shaft Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Clearance Diameter | 1.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS (1JS77-20-20)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- GATES Metric-Power V-Belts, XPZ825 (XPZ825)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (CL-20-F)
- CLIMAX METAL PRODUCTS 2C-100 Two-Piece Clamping Collar (2C-100)
- Ruland Couplings, Collars, & Adapters