Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS
Mfr # WCL-5-SS
Zoro # G7897662
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WCL-5-SS
- Zoro # G7897662
- UPC # 634529075876
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 11 mm |
Screw Size | #4-40 |
Clearance Dia. | 33.7 mm |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | 18-8 300 Series Stainless Steel |
Bore Type - Collars | Plain Bore |
System of Measurement | Inch |
Item - Shaft Collars | Shaft Collar |
Item | Shaft Collar |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Material - Collars | 303 Stainless Steel |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- OREGON Bar and Chain Oil (54-059)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SPK-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 10mm, Stainless, OD 24mm (MWCLK-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- CLIMAX METAL PRODUCTS M1C-30 Metric One-Piece Clamping Collar (M1C-30)
- Ruland Shaft Collars