Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 3/8 In, Steel
Mfr # CL-6-F
Zoro # G2890361
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-6-F
- Zoro # G2890361
- UPC # 634529001424
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 11/32 in |
Collar Outside Diameter | 7/8 in |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Clearance Diameter | 1.03 in |
Screw Thread Size | #6-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.03 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- GATES Metric-Power V-Belts, XPZ900 (XPZ900)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262046, Pressure Line, 10 micron, Outside-In (MF0060350)
- DAYTON NC-075 Acetal Set Screw Collar (1F496)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (MSP-6E-P)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Steel (MSP-50-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 3.0000", Stainless, W 0.875" (SPK-48-SS)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- Ruland Couplings, Collars, & Adapters