Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 3/8 In, Alum
Mfr # CL-6-A
Zoro # G1789724
original price:
$4.69
6% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-6-A
- Zoro # G1789724
- UPC # 634529001417
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 1.03 in |
Bore Diameter | 3/8 in |
Screw Thread Size | #6-32 |
For Shaft Diameter | 3/8 in |
Collar Width | 11/32 in |
Collar Outside Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.03 in, Collar Width 11/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- DYNABRADE Open-End Wrench, 19 mm (95281)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KVL)
- NTN NTN 606Z/33, RadialDeep Groove Ball Brg 6 Mm Id X 17 Mm Od X 6 Mm W Double Shielded, NTN 606Z33 (606Z/33)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-8 In, Steel (TCL-16-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- Ruland Shaft Collars