Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 3/4 In, Steel
Mfr # WCL-12-F
Zoro # G8175614
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WCL-12-F
- Zoro # G8175614
- UPC # 634529075814
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 19 mm |
Screw Size | 1/4"-28 |
Clearance Dia. | 88.8 mm |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.81 in |
Bore Diameter | 3/4 in |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 1 1/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1 1/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Valve 48Fr Sp Af531 (AF531)
- ABB GROUND 6IN OTHER CLAMP (3906)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6210C3)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS (SP-23-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND SHAFT COLLAR KEYED (MSPK-40-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- Ruland Couplings, Collars, & Adapters