Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 3/4 In, Plastic
Mfr # CL-12-P
Zoro # G2893773
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Acetal Plastic
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-12-P
- Zoro # G2893773
- UPC # 634529080702
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.808 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 1/2 in |
Bore Diameter | 3/4 in |
Bore Width | 1/2 in |
Clearance Diameter | 1.81 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Bore Width 1/2 in, Collar Material Finish Plain, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- BROAN Motor (97009889)
- DYNABRADE Extreme, Drop-in Motor, 3/1Orbit, 6" (69482)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 941107, Suction, 10 micron (ZX-941107)
- RULAND Shaft Collar, Keyed, 50mm, Steel, OD 78 mm, W 19 mm (MSPK-50-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel (TCL-36-12-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- GLOBAL GSC-193-B Set Screw Collar (GSC-193-B)
- Ruland Couplings, Collars, & Adapters