Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 30mm, Steel
Mfr # MCL-30-F
Zoro # G2223356
original price:
$12.35
5% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 54 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-30-F
- Zoro # G2223356
- UPC # 634529012307
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 15 mm |
Screw Thread Size | M6x18 |
Clearance Diameter | 59.2 mm |
For Shaft Diameter | 30 mm |
Collar Outside Diameter | 54 mm |
Bore Diameter | 30 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 39.1 in L Outside (B36R)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- GATES Truflex V-Belts, 3L240 (3L240)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (MSP-20E-P)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- GLOBAL GSC-156-Z Set Screw Collar (GSC-156-Z)
- Ruland Shaft Collars