Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 30mm, 303 SS
Mfr # MCL-30-SS
Zoro # G1382744
original price:
$34.19
5% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-30-SS
- Zoro # G1382744
- UPC # 634529012314
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 54 mm |
Collar Width | 15 mm |
Clearance Diameter | 59.2 mm |
Bore Diameter | 30 mm |
Screw Thread Size | M6x18 |
For Shaft Diameter | 30 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6203Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6203Z C3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- RULAND Shaft Collar, Clamp, 2Pc, 13/16 In, 303 SS (SP-13-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SPK-20-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Steel (MCL-14E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (SP-8-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal (MCL-14E-P)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- DODGE Split Thrust Collar, 1-15/16 in Dia Bore (133255)
- Ruland Couplings, Collars, & Adapters