Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 3 In, Steel
Mfr # CL-48-F
Zoro # G0324466
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-48-F
- Zoro # G0324466
- UPC # 634529001257
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.499 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 7/8 in |
Bore Diameter | 3 in |
For Shaft Diameter | 3 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.5 in |
Collar Outside Diameter | 4 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Steel (MCL-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, 303 SS (MSP-12-SS)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- Ruland Shaft Collars