Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 28mm, 303 SS
Mfr # MCL-28-SS
Zoro # G2755261
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-28-SS
- Zoro # G2755261
- UPC # 634529012253
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 48 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 54.7 mm |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | 18-8 300 Series Stainless Steel |
Bore Type - Collars | Plain Bore |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Metric |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Item | Shaft Collar |
Material - Collars | 303 Stainless Steel |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L380 (5L380)
- SOLBERG Muffler, 2 In Fnpt In (SLCR-200)
- D&D 2850mm Outside Length, 22mm Top Width, 1 Ribs (SPC2850)
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 75mm, Steel (MCL-75-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, Alum (SP-36-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel (SP-11-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- Ruland Couplings, Collars, & Adapters