Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 24mm, 303 SS
Mfr # MCL-24-SS
Zoro # G2876517
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 45 mm
- Dimension Type Metric
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-24-SS
- Zoro # G2876517
- UPC # 634529012161
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 24 mm |
Outside Dia. | 45 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
Collar Outside Diameter | 45 mm |
Bore Diameter | 24 mm |
Clearance Diameter | 52.1 mm |
Collar Width | 15 mm |
For Shaft Diameter | 24 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 24 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 350-5M-25, Timing Belt, Neoprene, Fiberglass (350-5M-25)
- LEGACY 10' POLY RECOIL (LP1410AFZ)
- KIPP Oil Level Sight Glass With Reflector, D1=G1/2, D=29, 7, Aluminum (K0448.29012)
- POWERFLITE B147 150" Outside Length, 21/32" Top Width, 1 Ribs (B147-2)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- Ruland Shaft Collars