Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 20mm, Plastic
Mfr # MCL-20-P
Zoro # G1966581
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Material Acetal Plastic
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-20-P
- Zoro # G1966581
- UPC # 634529077788
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 47.4 mm |
Collar Width | 15 mm |
Screw Thread Size | M6x16 |
For Shaft Diameter | 20 mm |
Bore Diameter | 20 mm |
Collar Outside Diameter | 40 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 28'' (3L280)
- BROAN Motor and Blower Wheel (97012039)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, 303 SS (MSP-17-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-16 In, St (TCL-12-16-F)
- RULAND Shaft Collar, D-Bore, 1Pc, 1/2 In, 303 SS (CLD-8-SS)
- RULAND 5C Collets & 30 Taper Tool Shelf, Steel, 13" x 5", 40lb Max Load (WS-20)
- GLOBAL GSC-075-B Set Screw Collar (GSC-075-B)
- Ruland Shaft Collars