Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 2 In, Steel
Mfr # WCL-32-F
Zoro # G8395615
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # WCL-32-F
- Zoro # G8395615
- UPC # 634529136720
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | 5/16"-24 |
Clearance Dia. | 20.8 mm |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 3 in |
Bore Diameter | 2 in |
Clearance Diameter | 3.36 in |
For Shaft Diameter | 2 in |
Collar Width | 1 15/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.36 in, Collar Width 1 15/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- HANKISON Refrigerated Air Dryer (HPR25)
- ARROW PNEUMATICS Speed Control, Bronze, 1/2" Air Inlet, NPT (ASP - 4SCH)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- RULAND Shaft Collar, Mountable, 20mm, Steel, Outside Dia.: 40mm (OF-MSP-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1875", Steel, OD 5/8" (SPB-3-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- Ruland Shaft Collars