Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel
Mfr # CL-36-F
Zoro # G3325847
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-36-F
- Zoro # G3325847
- UPC # 634529000861
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.504 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 3 1/4 in |
For Shaft Diameter | 2 1/4 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 3/4 in |
Clearance Diameter | 3.5 in |
Bore Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In-Line Check Valve 1/4 Inch FPT x 1/4 Inch FPT (VC440)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- A.O. SMITH Century FML1036, 5-5/8" Flex Direct Drive Blower Motor - 1075 RPM 115 Volts (FML1036)
- BREEZE Hose Clamp, Liner, SAE 64, Zinc, PK10 (9264H)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum (MQCL-40-A)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND SHAFT COLLAR (MSP-42-FZ)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- GLOBAL G2SC-093-B Two-Piece Clamping Collar (G2SC-093-B)
- Ruland Couplings, Collars, & Adapters