Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 2-1/2 In, Alum
Mfr # CL-40-A
Zoro # G0707892
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-40-A
- Zoro # G0707892
- UPC # 634529001004
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.034 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 4.03 in |
Collar Outside Diameter | 3 3/4 in |
For Shaft Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Bore Diameter | 2 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.03 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (2BK70)
- BETA 1 FILTERS Air Filter replacement filter for 49131 / WIX (B1AF0005150)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (CL-19-F)
- RULAND Shaft Collar, Clamp, 1Pc, 13/16 In, Steel (CL-13-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- Ruland Shaft Collars