Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 17mm, Alum
Mfr # MCL-17-A
Zoro # G1291245
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 36 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-17-A
- Zoro # G1291245
- UPC # 634529011935
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 36 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M5 x 16 |
Clearance Dia. | 41.1 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 36 mm |
Bore Diameter | 17 mm |
Clearance Diameter | 41.1 mm |
For Shaft Diameter | 17 mm |
Collar Width | 13 mm |
Screw Thread Size | M5 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 17 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P25NBP01, Return Line, 25 micron (ZX-MF1002P25NBP01)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- CENTURY Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C426V2)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 42mm, 8 Bolt (C192M-42X67)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (CL-20-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 28mm, Alum (MQCL-28-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- Ruland Shaft Collars