Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1/4 In, Alum
Mfr # CL-4-A
Zoro # G1303531
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # CL-4-A
- Zoro # G1303531
- UPC # 634529000977
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 5/8 in |
Clearance Diameter | 0.77 in |
Collar Width | 9/32 in |
Screw Thread Size | #4-40 |
Bore Diameter | 1/4 in |
For Shaft Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND Shaft Collar, Clamp, 1Pc, 15/16 In, 303 SS (CL-15-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- Ruland Shaft Collars