Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1/4 In, 316 SS
Mfr # CL-4-ST
Zoro # G9686135
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-4-ST
- Zoro # G9686135
- UPC # 634529112175
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Details
Material | 316 stainless steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | 316 Stainless Steel |
Material - Collars | 316 Stainless Steel |
Item | Shaft Collar |
System of Measurement | Inch |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Item - Shaft Collars | Shaft Collar |
Bore Type - Collars | Plain Bore |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- SUNEX Universal Joint 3/4" Drve (4304)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (2BK130)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (CL-12-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- GLOBAL GSC-137-Z Set Screw Collar (GSC-137-Z)
- Ruland Couplings, Collars, & Adapters