Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1/2 In, Alum
Mfr # CL-8-A
Zoro # G2321821
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-8-A
- Zoro # G2321821
- UPC # 634529001523
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 1/8 in |
Screw Thread Size | #8-32 |
Collar Width | 13/32 in |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Clearance Diameter | 1.28 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 1025 (01025)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, 303 SS (MSP-60-SS)
- CLIMAX METAL PRODUCTS MC-05 Metric Set Screw Collar (MC-05)
- Ruland Couplings, Collars, & Adapters