Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 11/16 In, Steel
Mfr # CL-11-F
Zoro # G1371474
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # CL-11-F
- Zoro # G1371474
- UPC # 634529000052
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 11/16 in |
Outside Dia. | 1 3/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.564 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | #10-32 |
Collar Width | 7/16 in |
Bore Diameter | 11/16 in |
Clearance Diameter | 1.56 in |
For Shaft Diameter | 11/16 in |
Collar Outside Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK30 X 7/8 SHEAVE (AK30 X 7/8 SHEAVE)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Alum (SP-8-A)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, SS (TCL-8-13-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- Ruland Couplings, Collars, & Adapters