Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1 In, 316 SS
Mfr # CL-16-ST
Zoro # G7972596
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-16-ST
- Zoro # G7972596
- UPC # 634529111826
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 1 in |
Clearance Diameter | 2.03 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- RULAND Shaft Collar, Clamp, 1Pc, 15/16 In, 303 SS (CL-15-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 303 SS (CL-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (MSP-6E-P)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SPK-12-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Shaft Collar, Clamp, 1Pc, 13/16 In, Steel (CL-13-F)
- Ruland Couplings, Collars, & Adapters