Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1 In, 303 SS
Mfr # WCL-16-SS
Zoro # G7994926
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WCL-16-SS
- Zoro # G7994926
- UPC # 634529075937
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | 1/4"-28 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
Clearance Diameter | 2.03 in |
For Shaft Diameter | 1 in |
Collar Width | 1 1/16 in |
Collar Outside Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1 1/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- ORS Ball Bearing, 30mm Bore, 62mm, Sealed (6206 2RS C3 G93)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- RULAND SHAFT COLLAR (MSP-30-FZ)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- CLIMAX METAL PRODUCTS M2C-12-S Metric Two-Piece Clamping Collar (M2C-12-S)
- Ruland Couplings, Collars, & Adapters