Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel
Mfr # CL-21-F
Zoro # G2045443
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-21-F
- Zoro # G2045443
- UPC # 634529000380
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.351 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 5/16 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 9/16 in |
Collar Outside Diameter | 2 1/8 in |
Clearance Diameter | 2.35 in |
Bore Diameter | 1 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.35 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3200X2)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 2RS (6000 2RS/C3 PRX)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND Shaft Collar, Quick Clamp, 2-5/8 In, Alum (QCL-42-A)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- Ruland Couplings, Collars, & Adapters