Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1-1/8 In, Alum
Mfr # CL-18-A
Zoro # G2293207
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-18-A
- Zoro # G2293207
- UPC # 634529000250
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.14 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 2.14 in |
Collar Outside Diameter | 1 7/8 in |
Collar Width | 1/2 in |
For Shaft Diameter | 1 1/8 in |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-7 In, St (TCL-20-7-F)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- Ruland Shaft Collars