Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1-15/16 In, Alum
Mfr # CL-31-A
Zoro # G2885836
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-31-A
- Zoro # G2885836
- UPC # 634529000700
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.273 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3.27 in |
Collar Width | 11/16 in |
For Shaft Diameter | 1 15/16 in |
Bore Diameter | 1 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B55 OH)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- NACHI 7200 Series Angular Contact Precision Brg, 7201B (7201B)
- MTD Belt V Type 3L X (954-04100)
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SPK-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- RULAND Shaft Collar, Clamp, 1Pc, 65mm, Steel (MCL-65-F)
- Ruland Couplings, Collars, & Adapters