Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1-1/2 In, Alum
Mfr # CL-24-A
Zoro # G1512524
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-24-A
- Zoro # G1512524
- UPC # 634529000465
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 9/16 in |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Collar Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.58 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, Steel (MCL-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Alum (MSP-24-AN)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- Ruland Shaft Collars