Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS
Mfr # CL-24-SS
Zoro # G1077255
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-24-SS
- Zoro # G1077255
- UPC # 634529000489
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 9/16 in |
Collar Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.58 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- DAYTON A28 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6A140)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- AZTEC LIFTING HARDWARE Cold Shut 5 /16 Repair Link ZP (CCS516)
- RULAND Shaft Collar, Clamp, 1Pc, 1-9/16 In, 303 SS (CL-25-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- RULAND 5C Collets & 30 Taper Tool Shelf, Steel, 13" x 5", 40lb Max Load (WS-20)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, Steel (MCL-8E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- GLOBAL 9/16" ID Split Clamp Collar, Stl, Bo, G1Sc-056-B (G1SC-056-B)
- Ruland Shaft Collars