Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1-1/16 In, Alum
Mfr # CL-17-A
Zoro # G2344212
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-17-A
- Zoro # G2344212
- UPC # 634529000229
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/16 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.14 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 1 1/16 in |
Collar Outside Diameter | 1 7/8 in |
Clearance Diameter | 2.14 in |
For Shaft Diameter | 1 1/16 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 57122, Pressure Line, 10 micron, Outside-In (MF0058396)
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (6A159)
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=20, D=24, Thermoplastic (K0446.2420)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, 303 SS (SP-38-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- RULAND Shaft Collar, Mountable, 20mm, Steel, Outside Dia.: 40mm (OF-MSP-20-F)
- Ruland Shaft Collars