Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # CL-17-ST
Zoro # G908678872
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Screw Seating Torque 110 lb-in
- System of Measurement Inch
- Bore Tolerance +0.0020/+0.0005 in
- Width Tolerance +0.003/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-17-ST
- Zoro # G908678872
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 7/8 in |
Clearance Diameter | 2.14 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/16 in |
For Shaft Diameter | 1 1/16 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2187)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-30 (1600-8M-30)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long (PBS14-30CB2)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, 303 SS (CL-32-SS)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- Ruland Shaft Collars