Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 2 pcs, 5mm Bore Dia.
Mfr # ENSP25-5MM-A
Zoro # G2394668
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 25 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # ENSP25-5MM-A
- Zoro # G2394668
- UPC # 634529139066
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 25 mm |
Dimension Type | Metric |
Width | 6 mm |
Screw Size | M2.5 x 8 |
Clearance Dia. | 27.2 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 5 mm |
Clearance Diameter | 27.3 mm |
Bore Diameter | 5 mm |
Collar Outside Diameter | 25 mm |
Screw Thread Size | M2.5x8 |
Collar Width | 6 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6005N, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Open, NTN 6005N (6005N)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- GAST Repair Kit, Compressor (K757-WW)
- GORILLAPRO Nickel-Based Extreme Service Paste Anti-Seize Lubricant (NSNI)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.3750", Steel, OD 7/8" (SPB-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (SP-26-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 0.4375", Steel, W 0.343" (SPK-7-F)
- Ruland Shaft Collars