Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 2 pcs, 40mm Bore Dia.
Mfr # ENSP60-40MM-A
Zoro # G2394686
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 60 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP60-40MM-A
- Zoro # G2394686
- UPC # 634529139912
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 60 mm |
Dimension Type | Metric |
Width | 12 mm |
Screw Size | M5 x 14 |
Clearance Dia. | 63.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 12 mm |
Bore Diameter | 40 mm |
Collar Outside Diameter | 60 mm |
For Shaft Diameter | 40 mm |
Screw Thread Size | M5x14 |
Clearance Diameter | 63.8 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 63.8 mm, Collar Width 12 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 490.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H608)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6203ZZENR (6203ZZENR)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- CLIMAX METAL PRODUCTS 5/8" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-062)
- Ruland Couplings, Collars, & Adapters