Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 2 pcs, 1in Bore Dia.
Mfr # ENSP45-16-A
Zoro # G2394966
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 25/32 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP45-16-A
- Zoro # G2394966
- UPC # 634529139639
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 25/32 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | M4 x 12 |
Clearance Dia. | 1.89 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 in |
Screw Thread Size | M4x12 |
Clearance Diameter | 48 mm |
Collar Outside Diameter | 45 mm |
Bore Diameter | 1 in |
Collar Width | 10 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 48 mm, Collar Width 10 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 3/4-14 B (470027)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, 303 SS (CL-32-SS)
- RULAND Shaft Collar, Mountable, 30mm, Steel, Operating Temp. Range: -40 Degrees to 350 Degrees F (OF-MSP-30-F)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- Ruland Shaft Collars