Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 2 pcs, 1/4in Bore Dia.
Mfr # ENSP25-4-A
Zoro # G2395130
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 63/64 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP25-4-A
- Zoro # G2395130
- UPC # 634529139035
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 63/64 in |
Dimension Type | Inch |
Width | 15/64 in |
Screw Size | M2.5 x 8 |
Clearance Dia. | 1.073 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | M2.5x8 |
Bore Diameter | 1/4 in |
Collar Outside Diameter | 25 mm |
Clearance Diameter | 27.3 mm |
For Shaft Diameter | 1/4 in |
Collar Width | 6 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- SKF USA Radial Bearing (6204-2RSH)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Plastic (MCL-12-P)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, Steel (MCL-8E-F)
- RULAND SHAFT COLLAR (MSP-17-FZ)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- RULAND Shaft Collar, Clamp, 1Pc, M30 x 3.5, St (MTCL-30-3.5-F)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (C-293-BO)
- Ruland Couplings, Collars, & Adapters