Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 1 pc, 3/8in Bore Dia.
Mfr # ENCL20-6-A
Zoro # G2395648
original price:
$11.43
30% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 25/32 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENCL20-6-A
- Zoro # G2395648
- UPC # 634529137796
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 25/32 in |
Dimension Type | Inch |
Width | 7/32 in |
Screw Size | M2 x 6 |
Clearance Dia. | 0.846 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 21.5 mm |
Collar Width | 5.5 mm |
Bore Diameter | 3/8 in |
For Shaft Diameter | 3/8 in |
Collar Outside Diameter | 20 mm |
Screw Thread Size | M2x6 |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31LH58)
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- RULAND Shaft Collar, Clamp, 1Pc, M30 x 3.5, St (MTCL-30-3.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 38mm, Alum (MSP-38-AN)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- RULAND Shaft Collar, Mountable, 1.25", Steel, Outside Dia.: 2-1/16" (OF-SP-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Steel (MSP-25-F)
- Ruland Shaft Collars