Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 1 pc, 1/2in Bore Dia.
Mfr # ENCL25-8-A
Zoro # G2395611
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 63/64 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENCL25-8-A
- Zoro # G2395611
- UPC # 634529138014
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 63/64 in |
Dimension Type | Inch |
Width | 15/64 in |
Screw Size | M2.5 x 8 |
Clearance Dia. | 1.073 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 25 mm |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Collar Width | 6 mm |
Screw Thread Size | M2.5x8 |
Clearance Diameter | 27.3 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX38 Cogged V-Belt, 40 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A120 (6A120)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- FERNCO COUPLE FLEX1.5X1.25""SCKT (P1056-150/125)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel (MSP-45-F)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- RULAND Shaft Collar, Clamp, 1Pc, 7mm, 2024 Aluminum (MCL-7-A)
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- Ruland Couplings, Collars, & Adapters