Shop All Shaft Collars
Ruland
Shaft Collar, 3/8" Hex Bore, 303 SS, Outside Dia.: 7/8"
Mfr # SP-6HX-SS
Zoro # G7100499
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.3750 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-6HX-SS
- Zoro # G7100499
- UPC # 634529214879
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.3750 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,3/8" Hex Bore,303 SS |
Screw Location (R) | 0.313 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Two-Piece |
Screw Seating Torque | 15 lb-in |
Screw Finish | Bright, No Plating |
Style | Hex |
Weight | 0.0412 lbs |
Bore Tolerance | +0.002 in / +0.0005 in |
Number of Screws | 2 ea |
Description
Shaft Collar,3/8 In. Hex Bore,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- KELLEY ATLANTIC Motor Pumps, Motor Pump 3 Phase 230/440V (034-037)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- SKF SKF 6206 2RS, Single Row Ball Bearings (6206 2RS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Alum (SP-8-A)
- CLIMAX METAL PRODUCTS 1C-081-A One-Piece Clamping Collar (1C-081-A)
- Ruland Shaft Collars