Shop All Shaft Collars
Ruland
Shaft Collar, 3/8" Hex Bore, 303 SS, Bore Dia.: 1/2"
Mfr # SP-8HX-SS
Zoro # G7100508
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5000 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-8HX-SS
- Zoro # G7100508
- UPC # 634529214909
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.5000 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,3/8" Hex Bore,303 SS |
Weight | 0.0815 lbs |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 0.406 in |
Number of Screws | 2 ea |
Type | Two-Piece |
Screw Finish | Bright, No Plating |
Screw Seating Torque | 28 lb-in |
Style | Hex |
Bore Tolerance | +0.002 in / +0.0005 in |
Description
Shaft Collar,3/8 In. Hex Bore,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1/4HP 200/230V 1075RPM 42 Mtr (MOT18731)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6200 2RS (SS6200 2RS FM222)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 150in OC, 2 Band (2/5V1500)
- SPEEDAIRE 3/8" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK3)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- Ruland Shaft Collars