Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 7mm, OD 18mm, Plastic, MCL-7-P
Mfr # MCL-7-P
Zoro # G3404977
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7 mm
- Material Plastic
- Outside Dia. 18 mm
- Dimension Type Metric
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-7-P
- Zoro # G3404977
- UPC # 634529314760
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Plastic |
Operating Temp. Range | -10°F to 185°F (-23°C to 85°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.007 lbs |
System of Measurement | Metric |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 1 ea |
Screw Seating Torque | 0.2 Nm |
Screw Finish | Bright, No Plating |
Style | Round |
Bore Tolerance | +0.05 mm / +0.012 mm |
Type | One-Piece |
Screw Location (R) | 6.50 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 7mm bore, 18mm OD, and 9mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 5/8 In (P1 X 5/8)
- CLIMAX METAL PRODUCTS M1C-17 Metric One-Piece Clamping Collar (M1C-17)
- SKF SKF-6311Z, Single Row Ball Brgs, 6311Z (6311Z)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 0.4375", Steel, W 0.343" (SPK-7-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- RULAND Shaft Collar, Quick Clamp, 2-1/2 In, Alum (QCL-40-A)
- Ruland Couplings, Collars, & Adapters