Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 48mm, OD78mm, 316 Stainless Steel, MCL-48-ST
Mfr # MCL-48-ST
Zoro # G3401985
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 48 mm
- Material 316 Stainless Steel
- Outside Dia. 78 mm
- Dimension Type Metric
- Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-48-ST
- Zoro # G3401985
- UPC # 634529231616
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 48 mm |
Outside Dia. | 78 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 84.7 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 316 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 316 Stainless Steel |
Weight | 0.9445 lbs |
System of Measurement | Metric |
Screw Finish | Bright, No Plating |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Style | Round |
Bore Tolerance | +0.05 mm / +0.012 mm |
Number of Screws | 1 ea |
Type | One-Piece |
Screw Location (R) | 32.00 mm |
Screw Seating Torque | 23 Nm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 48mm bore, 78mm OD, and 19mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 316 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- RULAND Shaft Collar, SS, 1 pc, 20mm Bore Dia. (ENCL35-20MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Steel (MSP-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SPK-35-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- Ruland Shaft Collars