Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 17mm, OD 36mm, Plastic, MSP-17-P
Mfr # MSP-17-P
Zoro # G3405117
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17 mm
- Material Plastic
- Outside Dia. 36 mm
- Dimension Type Metric
- Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-17-P
- Zoro # G3405117
- UPC # 634529314920
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 36 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M5 x 16 |
Clearance Dia. | 41.1 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Plastic |
Operating Temp. Range | -10°F to 185°F (-23°C to 85°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0418 lbs |
System of Measurement | Metric |
Screw Finish | Bright, No Plating |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Seating Torque | 1.7 Nm |
Number of Screws | 2 ea |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Style | Round |
Screw Location (R) | 13.49 mm |
Type | Two-Piece |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 17mm bore, 36mm OD, and 13mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 5/8in (50BTL15H)
- SPEEDAIRE Collet, 1/8 (TTRL81202AG)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006ZZ (6006 ZZ/C3 PRX)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/4, PK3 (EF162020)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- RULAND Shaft Collar, SS, 1 pc, 20mm Bore Dia. (ENCL35-20MM-SS)
- RULAND Shaft Collar, LH Thread, 5/8"x18, Steel, Number of Pieces: 1 (TCL-10-18-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- GLOBAL G2SC-118-SS Two-Piece Clamping Collar (G2SC-118-SS)
- Ruland Couplings, Collars, & Adapters